Zoro Homepage

Tube End Adapter, SS, A-LOKxM, 1/2Inx1/4In

  • Mfr # 8MA4N-316

  • Zoro # G6181174


product price: $25.69
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
6700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MA4N-316
Zoro #
G6181174
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Tube Size
1/2 in
Compression Thread Size
1/2 in
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Side B Pipe Size
1/4 in
Thread Size A
3/4-20
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 3/4 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
6700 psi
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Item
Compression Fitting Adapter
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
255 Degrees C
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
649 Degrees C
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Pressure
6,700 psi
Material Grade
316
System of Measurement
Imperial
Fitting Shape
Straight
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
649 Degrees C
Fitting Features
Rigid
Operating Pressure - Maximum
6,700 psi
Fitting Side 2 Connection Type
MNPT
For Media Type
Fuels, Gases, Oils
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
255 Degrees C

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.