Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube End Adapter, SS, CPIxM, 3/8Inx1/4In

  • Mfr # 6-4 T2HF-SS

  • Zoro # G6195761


product price: $19.49
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Connector
Pipe Size
1/4"
Compression Thread Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4 T2HF-SS
Zoro #
G6195761
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Compression Thread Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Tube Size
3/8 in
Pipe Size (Fittings)
3/8" x 1/4"
Hex Size
9/16 in
Overall Length
1 17/32 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Adapter
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
6600 psi
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
Stainless Steel
Fitting Connection Type
CPI(TM) x MNPT
Pipe Fitting Connection Type
CPI(TM) x MNPT
Compatible Fitting Brands
CPI(TM)
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
6,600 psi
Fitting Side A Connection Type
Compression
Application
Air
System of Measurement
Imperial
Series
CPI(TM)
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Operating Pressure - Maximum
6,600 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.