Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Reducer, Brass, Silver

  • Mfr # 67PLP-6-8

  • Zoro # G507200078


product price: $7.39
/ea

Key Features

Specific Fitting Shape
Tube Reducer
Application
Automotive, Climate Control, Industrial, Lubrication, Packaging, Pneumatics, Robotics, Electronics, Textile, Vacuum
Color
Silver
Standards
UL 94 V-0
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67PLP-6-8
Zoro #
G507200078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 3/32 mm
Fitting Side A Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Tube Reducer
Application
Automotive, Climate Control, Industrial, Lubrication, Packaging, Pneumatics, Robotics, Electronics, Textile, Vacuum
Color
Silver
Standards
UL 94 V-0
System of Measurement
Metric
Vacuum Rating
28 inHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Nickel Plated
Fitting Material
Brass
Release Ring Color
Black
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Release Ring Material
Nitrile Rubber
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Material Grade
C36000
Series
Prestolok
Compatible Tube Hardness
95 Shore A, 90 Shore A
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Gases, Oils
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
300 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
Push-to-Connect
Finish
Nickel-Plated

Description

Push-Fit Union Fitting, Application Automotive, Climate Control, Industrial, Lubrication, Packaging, Pneumatics, Robotics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.