Tubing, 1-7/64" Inside Dia., 25 ft. Tube L

  • Mfr # 81914/1-1011-0TC

  • Zoro # G8041656


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Inside Dia.
1 7/64 in
Outside Dia.
25/64 in
Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81914/1-1011-0TC
Zoro #
G8041656
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 7/64 in
Outside Dia.
25/64 in
Wall Thickness
0.035 in
Tube Length
25 ft
Tube Bend Radius
2 3/4 in
Inside Diameter
1 1/8 in
Bend Radius
2 3/4 in
Outside Diameter
1 3/8 in
Overall Length
25 ft

Details

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Tube Color
Black
Item
Tubing
Temp. Range
Up to 500 Degrees F
Max. Working Pressure @ 70 F
20 psi
Max. Working Pressure @ 73 F
20 psi
Standards
21 CFR 177.1550, Dimensionally Compliant to AS81914/1 and AS81914/2, UL 94 V-0 Compliant
Hardness
Shore D 50 to 65
Features
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing
Stripe Color
No Stripe
Jacket Color
No Jacket
Clarity
Opaque
Flexibility
Flexible
Petroleum Product Compatibility
Kerosene, Mineral Oil
Reinforcement
Not Reinforced
System of Measurement
Inch
Weight per Foot
0.17 lb/ft
Jacket Material
No Jacket
Industry Application
Defense, Military
Maximum Operating Temperature
500 Degrees F
For Environment
Washdown
Color
Black
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Tube Form
Straight
Material
PTFE
Application
Beverage, Chemical, Food, Water
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, Heat Resistant, Non-Flammable
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Maximum Operating Pressure
20 psi @ 73 Degrees F
Minimum Operating Temperature
-100 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 1 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.