Tubing, 11/16" Inside Dia., 50 ft. Tube L

  • Mfr # 101-0750032-NT-50

  • Zoro # G8041726


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Inside Dia.
11/16 in
Outside Dia.
3/4 in
Wall Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0750032-NT-50
Zoro #
G8041726
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
11/16 in
Outside Dia.
3/4 in
Wall Thickness
0.032 in
Tube Length
50 ft
Tube Bend Radius
6 1/4 in
Outside Diameter
3/4 in
Inside Diameter
11/16 in
Overall Length
50 ft
Bend Radius
6 1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Tube Color
Translucent
Item
Tubing
Temp. Range
Up to 500 Degrees F
Max. Working Pressure @ 73 F
40 psi
Max. Working Pressure @ 70 F
40 psi
Standards
21 CFR 177.1550, UL 94 V-0 Compliant, USP Class VI
For Fluid Type
Chemicals, Solvents
Hardness
Shore D 50 to 65
Autoclavable
Yes
Maximum Operating Pressure
40 psi @ 73 Degrees F
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.068 lb/ft
System of Measurement
Inch
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Tube Form
Straight
Application
Beverage, Chemical, Food, Water
Petroleum Product Compatibility
Kerosene, Mineral Oil
Color
Clear
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Industry Application
Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
For Environment
Washdown
Material
PTFE
Jacket Material
No Jacket
Minimum Operating Temperature
-100 Degrees F
Features
Laser Markable, Lowest Coefficient of Friction, Non-Wetting, Self-Extinguishing
Jacket Color
No Jacket
Burst Pressure
160 psi
Flexibility
Flexible
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.