Tubing, 1/2" Inside Dia., 50 ft. Tube L

  • Mfr # 101-0563031-NT-50

  • Zoro # G8093718


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Inside Dia.
1/2 in
Outside Dia.
9/16 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0563031-NT-50
Zoro #
G8093718
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
9/16 in
Wall Thickness
0.031 in
Tube Length
50 ft
Tube Bend Radius
5 in
Outside Diameter
9/16 in
Bend Radius
5 in
Inside Diameter
1/2 in
Overall Length
50 ft

Details

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Tube Color
Translucent
Item
Tubing
Temp. Range
Up to 500 Degrees F
Max. Working Pressure @ 73 F
55 psi
Max. Working Pressure @ 70 F
55 psi
Standards
21 CFR 177.1550, UL 94 V-0 Compliant, USP Class VI
Stripe Color
No Stripe
System of Measurement
Inch
For Environment
Washdown
Application
Beverage, Chemical, Food, Water
Jacket Material
No Jacket
Maximum Operating Pressure
55 psi @ 73 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Peristaltic Pump Compatible
No
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Flexibility
Flexible
Burst Pressure
220 psi
Maximum Vacuum Pressure
28 in Hg
Weight per Foot
0.049 lb/ft
Tube Form
Straight
Minimum Operating Temperature
-100 Degrees F
For Fluid Type
Chemicals, Solvents
Features
Laser Markable, Lowest Coefficient of Friction, Non-Wetting, Self-Extinguishing
Material
PTFE
Clarity
Semi-Clear
Jacket Color
No Jacket
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Color
Clear
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 50 to 65
Petroleum Product Compatibility
Kerosene, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Industry Application
Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Autoclavable
Yes
Maximum Operating Temperature
500 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.