Zoro Homepage

Tubing, 2mm ID, PTFE, Natural, 25 ft

  • Mfr # 201-0400100-NT-25

  • Zoro # G3319967


product price: $54.49
/ea
Sold in multiples of 2 for $108.98

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Inside Dia.
2 mm
Outside Dia.
4 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0400100-NT-25
Zoro #
G3319967
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2 mm
Outside Dia.
4 mm
Wall Thickness
1 mm
Tube Length
25 ft
Tube Bend Radius
1/2 in
Overall Length
25 ft
Outside Diameter
4 mm
Inside Diameter
2 mm
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Tube Color
Natural
Item
Tubing
Max. Working Pressure @ 73 F
290 psi
Standards
21 CFR 177.1550, UL 94 V-0 Compliant, USP Class VI
Max. Working Pressure @ 70 F
290 psi
Elongation
200% to 400%
Temp. Range
-450 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Peristaltic Pump Compatible
No
Maximum Vacuum Pressure
28 in Hg
Application
Beverage, Chemical, Food, Water
Weight per Foot
0.014 lb/ft
System of Measurement
Metric
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Tube Form
Straight
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Minimum Operating Temperature
-100 Degrees F
Jacket Material
No Jacket
Material
PTFE
Flexibility
Flexible
Maximum Operating Pressure
20 psi @ 73 Degrees F
Jacket Color
No Jacket
Color
Beige
Maximum Operating Temperature
500 Degrees F
Petroleum Product Compatibility
Kerosene, Mineral Oil
Features
Laser Markable, Lowest Coefficient of Friction, Non-Wetting, Self-Extinguishing
Hardness
Shore D 55 to 65
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Clarity
Semi-Clear
Burst Pressure
80 psi
Autoclavable
Yes
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
For Environment
Washdown
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55 to 65, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.