Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3mm ID, PTFE, Natural, 25 ft

  • Mfr # 201-0500100-NT-25

  • Zoro # G2680431


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Inside Dia.
3 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-0500100-NT-25
Zoro #
G2680431
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
Tube Length
25 ft
Tube Bend Radius
3/4 in
Outside Diameter
5 mm
Inside Diameter
3 mm
Bend Radius
3/4 in
Overall Length
25 ft

Details

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Tube Color
Natural
Item
Tubing
Max. Working Pressure @ 70 F
220 psi
Elongation
200% to 400%
Max. Working Pressure @ 73 F
220 psi
Temp. Range
-450 Degrees to 500 Degrees F
Standards
21 CFR 177.1550, UL 94 V-0 Compliant, USP Class VI
Tensile Strength
3,000 psi
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Tube Form
Straight
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Features
Laser Markable, Lowest Coefficient of Friction, Non-Wetting, Self-Extinguishing
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Hardness
Shore D 55 to 65
Autoclavable
Yes
Color
Beige
System of Measurement
Metric
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Weight per Foot
0.018 lb/ft
Application
Beverage, Chemical, Food, Water
Jacket Material
No Jacket
Flexibility
Flexible
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Industry Application
Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Burst Pressure
61 psi
Maximum Operating Pressure
15 psi @ 73 Degrees F
Petroleum Product Compatibility
Kerosene, Mineral Oil
Material
PTFE
For Environment
Washdown
Vacuum Rated
Vacuum Rated
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55 to 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.