Tubing, 47/64" Inside Dia., 25 ft. Tube L

  • Mfr # 81914/1-1008-0TC

  • Zoro # G9181859


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Inside Dia.
47/64 in
Outside Dia.
63/64 in
Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81914/1-1008-0TC
Zoro #
G9181859
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
47/64 in
Outside Dia.
63/64 in
Wall Thickness
0.035 in
Tube Length
25 ft
Tube Bend Radius
1 7/8 in
Outside Diameter
31/32 in
Inside Diameter
3/4 in
Overall Length
25 ft
Bend Radius
1 22/25 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Tube Color
Black
Item
Tubing
Max. Working Pressure @ 73 F
30 psi
Temp. Range
Up to 500 Degrees F
Standards
21 CFR 177.1550, Dimensionally Compliant to AS81914/1 and AS81914/2, UL 94 V-0 Compliant
Peristaltic Pump Compatible
No
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Clarity
Opaque
Stripe Color
No Stripe
Minimum Operating Temperature
-100 Degrees F
Features
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing
Material
PTFE
Jacket Material
No Jacket
Weight per Foot
0.1 lb/ft
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Maximum Operating Pressure
30 psi @ 73 Degrees F
Application
Beverage, Chemical, Food, Water
Vacuum Rated
Not Rated for Vacuum
For Environment
Washdown
Industry Application
Defense, Military
Petroleum Product Compatibility
Kerosene, Mineral Oil
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, Heat Resistant, Non-Flammable
Reinforcement
Not Reinforced
Flexibility
Flexible
Maximum Operating Temperature
500 Degrees F
Hardness
Shore D 50 to 65
Tube Form
Straight
Color
Black
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 31/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.