Shop PARKER

Tubing, 5/16" Inside Dia., 25 ft. Tube L

  • Mfr # 81914/1-1003-0TC
  • Zoro # G9681126

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Inside Dia.
5/16 in
Outside Dia.
29/64 in
Wall Thickness
0.027 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81914/1-1003-0TC
Zoro #
G9681126
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
29/64 in
Wall Thickness
0.027 in
Tube Length
25 ft
Tube Bend Radius
7/8 in
Outside Diameter
7/16 in
Overall Length
25 ft
Bend Radius
7/8 in
Inside Diameter
5/16 in
Wire Rope Length
25 ft
Length
25 ft
Fits Chest Size
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing

Details

Tube Material
PTFE
Tube Hardness
Shore D: 50 to 65
Tube Color
Black
Item
Tubing
Max. Working Pressure @ 73 F
70 psi
Temp. Range
Up to 500 Degrees F
Standards
21 CFR 177.1550, Dimensionally Compliant to AS81914/1 and AS81914/2, UL 94 V-0 Compliant
Color
Black
Application
Beverage, Chemical, Food, Water
Maximum Operating Pressure
70 psi @ 73 Degrees F
Weight per Foot
0.029 lb/ft
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Heat Resistant, Non-Flammable
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Petroleum Product Compatibility
Kerosene, Mineral Oil
Maximum Operating Temperature
500 Degrees F
Flexibility
Flexible
Jacket Material
No Jacket
Material
PTFE
Industry Application
Defense, Military
Clarity
Opaque
Autoclavable
No
Features
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Minimum Operating Temperature
-100 Degrees F
Tube Form
Straight
Reinforcement
Not Reinforced
Hardness
Shore D 50 to 65
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Washdown
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Shell Material
PTFE
Wire Color
Black

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.