Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, 25 ft. L, 3/8" Outside Dia.

  • Mfr # 95FR-6-BLK-025

  • Zoro # G011220135


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Outer Jacket Thickness
0.045 in
Material
Polyether Polyurethane
Standards
UL 94 V-0 Compliant Jacket Material
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-6-BLK-025
Zoro #
G011220135
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outer Jacket Thickness
0.045 in
Bend Radius
1 in
Overall Length
25 ft
Inside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.008 in
Outside Diameter
3/8 in

Details

Material
Polyether Polyurethane
Standards
UL 94 V-0 Compliant Jacket Material
Item
Tubing
Color
Black
Burst Pressure
690 psi
Application
Air, Water
Tube Form
Straight
Flexibility
Flexible
Industry Application
Robotic Welding
Autoclavable
No
System of Measurement
Inch
Maximum Operating Pressure
230 psi @ 73 Degrees F
Material Trade Name
MicroWeld
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Jacket Color
Black
Jacket Material
Thermoplastic
Fitting Compatibility
Push-to-Connect
Hardness
Shore A 95
Clarity
Opaque
Weight per Foot
0.069 lb/ft
Vacuum Rated
Not Rated for Vacuum
Features
Halogen Free, Silicone Free
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
165 Degrees F
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Black, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.