Zoro Homepage

Tubing, Black, Overall 1000 ft L

  • Mfr # PEFR-4-1000

  • Zoro # G006438965


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Application
Air, Pneumatic
Jacket Color
No Jacket
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEFR-4-1000
Zoro #
G006438965
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
1,000 ft
Bend Radius
3/4 in

Details

Item
Tubing
Application
Air, Pneumatic
Jacket Color
No Jacket
Clarity
Opaque
Industry Application
Pneumatics, Spark Environments, Weld Spatter
Resistance Properties
Crack Resistant, Flame Resistant
Tube Form
Coil
For Location
Indoor, Outdoor
Material
Polyethylene
Flexibility
Flexible
Coil Weight
12 lb
Autoclavable
No
Minimum Operating Temperature
-85 Degrees F
Standards
ASTM D-1693, UL 94 V-2
Weight per Foot
0.012 lb/ft
Flow Application
Pneumatic Controls
Color
Black
Hardness
Shore D 45
Burst Pressure
560 psi
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
For Fluid Type
Air
Maximum Operating Pressure
140 psi @ 150 Degrees F

Description

Tubing, Application Air, Pneumatic, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 140 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 1,000 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.