Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # PEFR-6-025

  • Zoro # G911220136


product price: $31.39
/ea

Key Features

Wall Thickness
0.062 in
Minimum Operating Temperature
-85 Degrees F
Clarity
Opaque
Application
Air
Maximum Operating Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEFR-6-025
Zoro #
G911220136
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Overall Length
25 ft
Inside Diameter
1/4 in
Bend Radius
1 1/2 in

Details

Item
Tubing
Minimum Operating Temperature
-85 Degrees F
Clarity
Opaque
Application
Air
Maximum Operating Temperature
150 Degrees F
Standards
ASTM D-1693, UL 94 V-2
System of Measurement
Inch
Material
Polyethylene
Hardness
Shore D 45
Resistance Properties
Crack Resistant, Flame Resistant
Reinforcement
Not Reinforced
Burst Pressure
620 psi
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Tube Form
Coil
Weight per Foot
0.029 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Pneumatics, Spark Environments, Weld Spatter
Jacket Color
No Jacket
Color
Black
Flexibility
Flexible
Autoclavable
No
Flow Application
Pneumatic Controls
Maximum Operating Pressure
155 psi @ 150 Degrees F
For Fluid Type
Air

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 155 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.