Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # PPB-64-025

  • Zoro # G811220199


product price: $35.39
/ea

Key Features

Wall Thickness
0.062 in
Color
Black
Hardness
Rockwell R 77
Standards
FDA
Bend Radius
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB-64-025
Zoro #
G811220199
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
25 ft

Details

Color
Black
Hardness
Rockwell R 77
Standards
FDA
Material
PP
Item
Tubing
Stripe Color
No Stripe
Tube Form
Coil
Minimum Operating Temperature
0 Degrees F
Application
Beverage, Chemical, Fluid, Food, Water
Maximum Operating Pressure
300 psi @ 200 Degrees F
Food Application
Food and Beverage
Maximum Operating Temperature
200 Degrees F
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
For Environment
High Pressure, High Temperature
For Location
Indoor, Outdoor
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Flexibility
Flexible
Reinforcement
Not Reinforced
Burst Pressure
1,200 psi
System of Measurement
Inch
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Resistance Properties
Chemical Resistant, Crack Resistant
Features
Low Water Absorption
Autoclavable
No
Weight per Foot
0.024 lb/ft

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.