Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 250 ft L

  • Mfr # 95U-8-090-BLK-0250

  • Zoro # G106438643


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Black
Material
Polyurethane
Burst Pressure
510 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-BLK-0250
Zoro #
G106438643
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
250 ft
Outside Diameter
1/2 in
Inside Diameter
5/16 in

Details

Color
Black
Material
Polyurethane
Burst Pressure
510 psi
Item
Tubing
Application
Air, Water
Tube Form
Coil
Clarity
Opaque
Features
Hydrolytic Stability
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Vacuum Rated
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Weight per Foot
0.059 lb/ft
Hardness
Shore A 90 to 95
Jacket Color
No Jacket
Autoclavable
No
Beverage, Food, and Water Compatibility
Potable Water
Coil Weight
18 lb
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Fluid Type
Air, Water
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Food Application
Beverage
Maximum Operating Pressure
170 psi @ 180 Degrees F
Reinforcement
Not Reinforced
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.