Zoro Homepage

Tubing, Black, Overall 250 ft L

  • Mfr # NB-2-031

  • Zoro # G206439069


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Color
Black
Burst Pressure
2,000 psi
Material
Nylon
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-2-031
Zoro #
G206439069
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
250 ft
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Bend Radius
1/4 in

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.