Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB-3-046-050

  • Zoro # G511220024


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.046 in
Color
Black
Material
Nylon
Burst Pressure
2,000 psi
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-3-046-050
Zoro #
G511220024
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.046 in
Outside Diameter
3/16 in
Bend Radius
11/25 in
Overall Length
50 ft
Inside Diameter
3/32 in

Details

Color
Black
Material
Nylon
Item
Tubing
Burst Pressure
2,000 psi
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Location
Indoor, Outdoor
Hardness
Shore D 62
Autoclavable
No
Weight per Foot
0.009 lb/ft
Stripe Color
No Stripe
Flexibility
Flexible
Industry Application
Machine Tools, Pneumatics, Robotics
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Environment
Chemical
Tube Form
Coil
Maximum Operating Pressure
500 psi @ 200 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Petroleum Product Compatibility
Lubricants
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.