Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB8X1-050

  • Zoro # G011220005


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Burst Pressure
986 psi
Color
Black
Material
Nylon
Inside Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB8X1-050
Zoro #
G011220005
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
6 mm
Bend Radius
1 7/50 in
Overall Length
50 ft
Outside Diameter
8 mm

Details

Item
Tubing
Burst Pressure
986 psi
Color
Black
Material
Nylon
For Location
Indoor, Outdoor
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Petroleum Product Compatibility
Lubricants
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Maximum Operating Pressure
247 psi @ 200 Degrees F
Features
High-Grade Polyamide Resins for Strength and Flexibility
Weight per Foot
0.016 lb/ft
Hardness
Shore D 62
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Autoclavable
No
Reinforcement
Not Reinforced
For Environment
Chemical
Jacket Color
No Jacket
Flexibility
Flexible
Stripe Color
No Stripe
Tube Form
Coil
Clarity
Opaque
System of Measurement
Metric
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Industry Application
Machine Tools, Pneumatics, Robotics

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 247 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.