Zoro Homepage

Tubing, Black, Overall 500 ft L

  • Mfr # 95U-4-062-BLK-0500

  • Zoro # G906438683


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
750 psi
Material
Polyurethane
Color
Black
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-BLK-0500
Zoro #
G906438683
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/8 in
Overall Length
500 ft
Outside Diameter
1/4 in

Details

Burst Pressure
750 psi
Material
Polyurethane
Color
Black
Item
Tubing
Application
Air, Water
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Jacket Color
No Jacket
Hardness
Shore A 90 to 95
Weight per Foot
0.019 lb/ft
For Location
Indoor, Outdoor
Food Application
Beverage
Beverage, Food, and Water Compatibility
Potable Water
Reinforcement
Not Reinforced
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Coil Weight
12.3 lb
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Tube Form
Coil
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Clarity
Opaque
For Fluid Type
Air, Water
Maximum Operating Pressure
250 psi @ 180 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Features
Hydrolytic Stability
Flexibility
Flexible
Maximum Operating Temperature
180 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.