Zoro Homepage

Tubing, Blue, 25 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-BLU-025

  • Zoro # G411220117


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Blue
Outer Jacket Thickness
0.045 in
Standards
UL 94 V-0 Compliant Jacket Material
Material
Polyether Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-8-BLU-025
Zoro #
G411220117
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outer Jacket Thickness
0.045 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter
5/16 in
Overall Length
25 ft
Bend Radius
2 in
Outside Diameter
1/2 in

Details

Color
Blue
Item
Tubing
Standards
UL 94 V-0 Compliant Jacket Material
Material
Polyether Polyurethane
Application
Air, Water
Burst Pressure
660 psi
Tube Form
Straight
Material Trade Name
MicroWeld
Fitting Compatibility
Push-to-Connect
Maximum Operating Pressure
220 psi @ 73 Degrees F
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Hardness
Shore A 95
Jacket Color
Blue
Stripe Color
No Stripe
Jacket Material
Thermoplastic
Features
Halogen Free, Silicone Free
Flexibility
Flexible
Industry Application
Robotic Welding
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.108 lb/ft
Clarity
Opaque
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Blue, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.