Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, 250 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-BLU-0250

  • Zoro # G9659923


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-8-BLU-0250
Zoro #
G9659923
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.09 in
Tube Length
250 ft
Outer Jacket Thickness
0.045 in
Inside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.01 in
Bend Radius
2 in
Overall Length
250 ft
Outside Diameter
1/2 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Max. Pressure
220 psi
Tube Color
Blue
Temp. Range
-40 Degrees to 165 Degrees F
Standards
UL 94 V-0 Compliant Jacket Material
Tolerance
+/-0.010 in
Item
Tubing
Burst Pressure
660 psi
Application
Air, Water
Material
Polyether Polyurethane
Color
Blue
Fitting Compatibility
Push-to-Connect
Weight per Foot
0.108 lb/ft
Industry Application
Robotic Welding
Clarity
Opaque
Jacket Color
Blue
Autoclavable
No
Stripe Color
No Stripe
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Bonding
Bonded Straight
Material Trade Name
MicroWeld
Tube Form
Straight
Peristaltic Pump Compatible
No
Maximum Operating Pressure
220 psi @ 73 Degrees F
Jacket Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Features
Halogen Free, Silicone Free
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Reinforcement
Not Reinforced
Hardness
Shore A 95

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Blue, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.