Zoro Homepage

Tubing, Blue, Overall 25 ft L

  • Mfr # 95UM-12X2-BLU-025

  • Zoro # G711219934


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Color
Blue
Material
Polyurethane
Burst Pressure
450 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-12X2-BLU-025
Zoro #
G711219934
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Inside Diameter
10 mm
Outside Diameter
12 mm
Overall Length
25 ft

Details

Color
Blue
Material
Polyurethane
Burst Pressure
450 psi
Application
Air, Water
Item
Tubing
For Fluid Type
Air, Water
Features
Hydrolytic Stability
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe Color
No Stripe
Flexibility
Flexible
Tube Form
Coil
Jacket Color
No Jacket
Maximum Operating Pressure
150 psi @ 180 Degrees F
Food Application
Beverage
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Hardness
Shore A 90 to 95
System of Measurement
Metric
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Weight per Foot
0.049 lb/ft
Autoclavable
No
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Maximum Operating Temperature
180 Degrees F
Vacuum Rated
Vacuum Rated

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.