Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 25 ft L

  • Mfr # E-64-B-025

  • Zoro # G311220255


product price: $31.55
/ea

Key Features

Wall Thickness
0.062 in
Overall Length
25 ft
Stripe Color
No Stripe
Burst Pressure
500 psi
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-B-025
Zoro #
G311220255
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
25 ft
Outside Diameter
3/8 in
Bend Radius
1 1/4 in
Inside Diameter
1/4 in

Details

Item
Tubing
Stripe Color
No Stripe
Burst Pressure
500 psi
Material
Polyethylene
For Fluid Type
Air, Potable Water, Water
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Location
Indoor
Flexibility
Flexible
Features
Made from 100% Virgin Resin Material
Tube Form
Coil
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Color
Blue
Maximum Operating Temperature
150 Degrees F
Hardness
Shore D 45
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Crack Resistant
Reinforcement
Not Reinforced
Jacket Color
No Jacket
System of Measurement
Inch
Industry Application
Pneumatics
For Potable Water Use
Yes
Autoclavable
No
For Environment
Chemical
Weight per Foot
0.025 lb/ft
Application
Air, Chemical, Fluid
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Pressure
125 psi @ 150 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.