Zoro Homepage

Tubing, Blue, Overall 25 ft L

  • Mfr # N-4-040-BLU-025

  • Zoro # G811220212


product price: $53.25
/ea

Key Features

Wall Thickness
0.04 in
Color
Blue
Material
Nylon
Burst Pressure
1,250 psi
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-040-BLU-025
Zoro #
G811220212
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
22/25 in
Inside Diameter
5/32 in
Overall Length
25 ft
Outside Diameter
1/4 in

Details

Color
Blue
Material
Nylon
Item
Tubing
Burst Pressure
1,250 psi
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Clarity
Opaque
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F
Application
Fluid, Lubricant
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
310 psi @ 200 Degrees F
Jacket Color
No Jacket
Stripe Color
No Stripe
Weight per Foot
0.012 lb/ft
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 62
Flexibility
Flexible
Autoclavable
No
System of Measurement
Inch

Description

Tubing, Application Fluid, Lubricant, Color Blue, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Reinforcement Not Reinforced, Wall Thickness 0.04 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.