Tubing, Blue, Overall 50 ft L

  • Mfr # 95U-2-031-TBL-050

  • Zoro # G011219900


product price: $49.75
/ea

Key Features

Wall Thickness
0.031 in
Color
Blue
Application
Air, Water
Material
Polyurethane
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2-031-TBL-050
Zoro #
G011219900
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
50 ft
Inside Diameter
1/16 in
Outside Diameter
1/8 in

Details

Color
Blue
Application
Air, Water
Item
Tubing
Material
Polyurethane
Burst Pressure
750 psi
System of Measurement
Inch
Food Application
Beverage
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Autoclavable
No
Reinforcement
Not Reinforced
Tube Form
Coil
Hardness
Shore A 90 to 95
For Fluid Type
Air, Water
Maximum Operating Pressure
250 psi @ 180 Degrees F
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Weight per Foot
0.005 lb/ft
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.