Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 50 ft L

  • Mfr # 95U-2.5-031-BLU-050

  • Zoro # G711219941


product price: $36.79
/ea

Key Features

Wall Thickness
0.031 in
Burst Pressure
510 psi
Material
Polyurethane
Color
Blue
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2.5-031-BLU-050
Zoro #
G711219941
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
3/32 in
Overall Length
50 ft
Outside Diameter
5/32 in

Details

Burst Pressure
510 psi
Material
Polyurethane
Color
Blue
Application
Air, Water
Item
Tubing
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Hardness
Shore A 90 to 95
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
For Fluid Type
Air, Water
Autoclavable
No
System of Measurement
Inch
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Flexibility
Flexible
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
170 psi @ 180 Degrees F
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Weight per Foot
0.006 lb/ft
Food Application
Beverage
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.