Tubing, Blue, Overall 50 ft L

  • Mfr # 95UM-8X1.5-BLU-050

  • Zoro # G411220056


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Material
Polyurethane
Color
Blue
Application
Air, Water
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-8X1.5-BLU-050
Zoro #
G411220056
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Inside Diameter
5 mm
Outside Diameter
8 mm
Overall Length
50 ft

Details

Material
Polyurethane
Item
Tubing
Color
Blue
Application
Air, Water
Burst Pressure
570 psi
For Location
Indoor, Outdoor
Food and Beverage Compatibility
Potable Water
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Pressure
190 psi @ 180 Degrees F
Autoclavable
No
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Food Application
Beverage
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Jacket Color
No Jacket
Hardness
Shore A 90 to 95
Flexibility
Flexible
Clarity
Opaque
Reinforcement
Not Reinforced
For Fluid Type
Air, Water
Weight per Foot
0.024 lb/ft
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Features
Hydrolytic Stability
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.