Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 500 ft L

  • Mfr # 95U-2.5-031-BLU-0500

  • Zoro # G006438613


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
510 psi
Material
Polyurethane
Color
Blue
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2.5-031-BLU-0500
Zoro #
G006438613
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
500 ft

Details

Burst Pressure
510 psi
Material
Polyurethane
Color
Blue
Application
Air, Water
Item
Tubing
Coil Weight
6.2 lb
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Fluid Type
Air, Water
Maximum Operating Temperature
180 Degrees F
Features
Hydrolytic Stability
Maximum Operating Pressure
170 psi @ 180 Degrees F
Weight per Foot
0.006 lb/ft
Hardness
Shore A 90 to 95
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Autoclavable
No
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Beverage, Food, and Water Compatibility
Potable Water
Stripe Color
No Stripe
Food Application
Beverage
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Tube Form
Coil
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.