Tubing, Blue, Overall 50ft L

  • Mfr # 95UM-6X1-TBL-050

  • Zoro # G411220018


product price: $70.85
/ea

Key Features

Wall Thickness
1 mm
Application
Air, Water
Material
Polyurethane
Burst Pressure
510 psi
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-6X1-TBL-050
Zoro #
G411220018
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
4 mm
Outside Diameter
6 mm
Overall Length
50 ft

Details

Application
Air, Water
Material
Polyurethane
Burst Pressure
510 psi
Item
Tubing
Color
Blue
System of Measurement
Metric
Features
Hydrolytic Stability
For Fluid Type
Air, Water
Food and Beverage Compatibility
Potable Water
Maximum Operating Pressure
170 psi @ 180 Degrees F
Stripe Color
No Stripe
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Jacket Color
No Jacket
Autoclavable
No
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Reinforcement
Not Reinforced
Maximum Operating Temperature
180 Degrees F
Hardness
Shore A 90 to 95
For Location
Indoor, Outdoor
Weight per Foot
0.013 lb/ft
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Food Application
Beverage
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.