Zoro Homepage

Tubing, Clear, Shore D 55, 1/16" I.D., PFA

  • Mfr # 104-0188062-NT-100

  • Zoro # G006438620


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
2,520 psi
Overall Length
100 ft
Industry Application
Laboratory, Semiconductor, Steam Plant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0188062-NT-100
Zoro #
G006438620
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Bend Radius
1/4 in
Outside Diameter
3/16 in
Inside Diameter
1/16 in
Outside Diameter Tolerance
+/-0.005

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
2,520 psi
Industry Application
Laboratory, Semiconductor, Steam Plant
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Tensile Strength
4,500 psi
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Elongation
280% to 400%
For Environment
Chemical
Resistance Properties
Crack Resistant, Heat Resistant
Fitting Compatibility
Compression
Maximum Operating Pressure
630 psi
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Tube Form
Coil
Material
PFA
Hardness
Shore D 55
Clarity
Semi-Clear
For Fluid Type
Gas
Flexibility
Flexible
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Color
Clear
Maximum Operating Temperature
500 Degrees F
Coil Weight
2.3 lb
Autoclavable
Yes
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
System of Measurement
Inch
For Potable Water Use
Yes
Application
Air, Chemical, Fluid
Weight per Foot
0.023 lb/ft
Minimum Operating Temperature
-100 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 630 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.