Zoro Homepage

Tubing, Clear, Shore D 55, 2mm I.D., PFA

  • Mfr # 204-0400100-NT-100

  • Zoro # G306438719


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Burst Pressure
1,160 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Stripe Color
No Stripe
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-0400100-NT-100
Zoro #
G306438719
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter
4 mm
Bend Radius
1/2 in
Outside Diameter Tolerance
+/-0.11
Overall Length
100 ft
Inside Diameter
2 mm

Details

Item
Tubing
Burst Pressure
1,160 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Stripe Color
No Stripe
Clarity
Semi-Clear
System of Measurement
Metric
Material
PFA
Color
Clear
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For Potable Water Use
Yes
For Environment
Chemical
Tensile Strength
4,500 psi
For Fluid Type
Gas
Maximum Operating Pressure
290 psi
Coil Weight
2 lb
Weight per Foot
0.014 lb/ft
Peristaltic Pump Compatible
No
Elongation
280% to 400%
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Fitting Compatibility
Compression
Autoclavable
Yes
Hardness
Shore D 55
Minimum Operating Temperature
-100 Degrees F
Application
Air, Chemical, Fluid
Food Application
Food and Beverage
Resistance Properties
Crack Resistant, Heat Resistant, UV Resistant
Flexibility
Flexible
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Industry Application
Laboratory, Semiconductor, Steam Plant

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 2 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.