Zoro Homepage

Tubing, Clear, Shore D 55, 3/32" I.D., PFA

  • Mfr # 104-0156031-NT-100

  • Zoro # G506438694


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,560 psi
System of Measurement
Inch
Industry Application
Laboratory, Semiconductor, Steam Plant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0156031-NT-100
Zoro #
G506438694
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
5/8 in
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
1,560 psi
System of Measurement
Inch
Industry Application
Laboratory, Semiconductor, Steam Plant
For Location
Indoor, Outdoor
Autoclavable
Yes
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For Fluid Type
Gas
For Environment
Chemical
Food Application
Food and Beverage
Maximum Operating Pressure
390 psi
Tensile Strength
4,500 psi
Application
Air, Chemical, Fluid
Clarity
Semi-Clear
Tube Form
Coil
Hardness
Shore D 55
Fitting Compatibility
Compression
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Weight per Foot
0.011 lb/ft
Elongation
280% to 400%
Resistance Properties
Crack Resistant, Heat Resistant
Peristaltic Pump Compatible
No
Flexibility
Flexible
Color
Clear
Maximum Operating Temperature
500 Degrees F
Vacuum Rated
Vacuum Rated
Coil Weight
1.1 lb
Material
PFA
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/32 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.