Tubing, Clear, Shore D 55, 3/8" I.D., FEP

  • Mfr # 103-0500062-NT-500

  • Zoro # G306438542


product price: $4,798.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Clarity
Clear
Maximum Operating Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0500062-NT-500
Zoro #
G306438542
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
500 ft
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
2 1/8 in
Outside Diameter
1/2 in

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Clarity
Clear
Maximum Operating Temperature
400 Degrees F
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
For Fluid Type
Beverages, Gas, Water
Elongation
250% to 330%
Autoclavable
Yes
Hardness
Shore D 55
Fitting Compatibility
Compression
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Peristaltic Pump Compatible
No
Coil Weight
39.5 lb
Color
Clear
Vacuum Rated
Vacuum Rated
Tube Form
Coil
System of Measurement
Inch
For Environment
Chemical
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
For Location
Indoor, Outdoor
Material
FEP
Minimum Operating Temperature
-100 Degrees F
Industry Application
Laboratory, Life Science
Food Application
Food and Beverage
Maximum Operating Pressure
210 psi
Burst Pressure
840 psi
Weight per Foot
0.079 lb/ft
Application
Chemical, Fluid, Water
For Potable Water Use
Yes
Stripe Color
No Stripe
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable

Description

Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.