Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 3/8" I.D., PFA

  • Mfr # 104-0500062-NT-100

  • Zoro # G506438588


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
840 psi
Overall Length
100 ft
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0500062-NT-100
Zoro #
G506438588
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Bend Radius
2 1/4 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
840 psi
Item
Tubing
Tube Form
Coil
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
Industry Application
Laboratory, Semiconductor, Steam Plant
Elongation
280% to 400%
Resistance Properties
Crack Resistant, Heat Resistant
Coil Weight
7.9 lb
Maximum Operating Pressure
210 psi
For Potable Water Use
Yes
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression
Color
Clear
Clarity
Semi-Clear
For Location
Indoor, Outdoor
For Environment
Chemical
Application
Air, Chemical, Fluid
Flexibility
Flexible
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Material
PFA
Hardness
Shore D 55
Maximum Vacuum Pressure
28 in Hg
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
For Fluid Type
Gas
Tensile Strength
4,500 psi
Autoclavable
Yes
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Vacuum Rated
Vacuum Rated
Food Application
Food and Beverage
Weight per Foot
0.079 lb/ft

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.