Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 4mm I.D.

  • Mfr # 205-0600100-NT-100

  • Zoro # G706438678


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
Fitting Compatibility
Compression
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-0600100-NT-100
Zoro #
G706438678
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Overall Length
100 ft
Bend Radius
7/8 in
Outside Diameter
6 mm
Inside Diameter
4 mm

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
720 psi
Fitting Compatibility
Compression
Tensile Strength
4,500 psi
Elongation
280% to 400%
Maximum Operating Pressure
180 psi
System of Measurement
Metric
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
Material
High Purity PFA
Maximum Vacuum Pressure
28 in Hg
Clarity
Semi-Clear
Tube Form
Coil
For Environment
Chemical
Autoclavable
Yes
Hardness
Shore D 55
Resistance Properties
Heat Resistant
Weight per Foot
0.023 lb/ft
Minimum Operating Temperature
-100 Degrees F
Flexibility
Flexible
Application
Chemical, Air
For Location
Indoor, Outdoor
Coil Weight
3.4 lb
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
For Fluid Type
Gas
Maximum Operating Temperature
500 Degrees F
Color
Clear
Industry Application
Flow Monitoring, Life Science, Semiconductor
For Potable Water Use
Yes
Flow Application
Flow Monitoring, Semiconductor
Stripe Color
No Stripe

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 4 mm, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.039 in, Autoclavable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.