Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/16" I.D., PFA

  • Mfr # 104-0375031-NT-100

  • Zoro # G706438586


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
560 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Tensile Strength
4,500 psi
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0375031-NT-100
Zoro #
G706438586
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
3 1/4 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Inside Diameter
5/16 in
Outside Diameter
3/8 in

Details

Burst Pressure
560 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Tensile Strength
4,500 psi
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Weight per Foot
0.031 lb/ft
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
Industry Application
Laboratory, Semiconductor, Steam Plant
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Resistance Properties
Crack Resistant, Heat Resistant
Coil Weight
3.1 lb
Elongation
280% to 400%
Application
Air, Chemical, Fluid
For Environment
Chemical
Autoclavable
Yes
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore D 55
Color
Clear
For Fluid Type
Gas
Flexibility
Flexible
For Potable Water Use
Yes
Fitting Compatibility
Compression
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
140 psi
Material
PFA

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/16 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.