Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Green, Overall 25 ft L

  • Mfr # N-4-035-GRN-025

  • Zoro # G211220188


product price: $53.25
/ea

Key Features

Wall Thickness
0.035 in
Color
Green
Burst Pressure
1,000 psi
Material
Nylon
Industry Application
Machine Tools, Pneumatics, Robotics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-035-GRN-025
Zoro #
G211220188
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Bend Radius
22/25 in
Overall Length
25 ft
Inside Diameter
3/16 in

Details

Color
Green
Item
Tubing
Burst Pressure
1,000 psi
Material
Nylon
Industry Application
Machine Tools, Pneumatics, Robotics
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Weight per Foot
0.011 lb/ft
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Environment
Chemical
Tube Form
Coil
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Features
High-Grade Polyamide Resins for Strength and Flexibility
Hardness
Shore D 62
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Location
Indoor, Outdoor
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Maximum Operating Pressure
250 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water
Stripe Color
No Stripe
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Flexibility
Flexible

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 0.035 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.