Shop GRIPPLE
See all product information
Create Account
Rectangular Duct Hanger, PK10
- Mfr # DT2-S3/8G-10FT-PAD-GRA
- Zoro # G523956171
product price:Â
$
246.99
/pk of 10, $24.70/ea
Free Shipping & Returns
Key Features
For Duct Shape
Rectangular
Shape
Adjustable Joint
Overall Width
2 3/4 in
Overall Length
10 ft
Series
Duct Trapeze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT2-S3/8G-10FT-PAD-GRA
- Zoro #
- G523956171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 10 ft
- Mounting Hole Diameter
- 5 mm
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- For Duct Shape
- Rectangular
- Shape
- Adjustable Joint
- Series
- Duct Trapeze
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Maximum Allowable Load
- 45 kg
- Wire Rope Finish
- Galvanized
- Material Fabrication
- Sintered
- Material
- Galvanized Steel
- Attachment Type
- Stud
- Product Type
- Duct Hanger
- Item
- Rectangular Duct Hanger
- Load Capacity
- 100 lb
- Loop Attachment Type
- Adjustment Pin
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.