Tubing, Green, Overall 50 ft L

  • Mfr # 95U-4-062-GRN-050

  • Zoro # G411219913


product price: $51.39
/ea

Key Features

Wall Thickness
0.062 in
Burst Pressure
750 psi
Material
Polyurethane
Color
Green
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-GRN-050
Zoro #
G411219913
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Overall Length
50 ft

Details

Burst Pressure
750 psi
Material
Polyurethane
Color
Green
Application
Air, Water
Item
Tubing
Reinforcement
Not Reinforced
Maximum Operating Pressure
250 psi @ 180 Degrees F
System of Measurement
Inch
Clarity
Opaque
Jacket Color
No Jacket
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
For Location
Indoor, Outdoor
For Fluid Type
Air, Water
Stripe Color
No Stripe
Maximum Operating Temperature
180 Degrees F
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Autoclavable
No
Food Application
Beverage
Food and Beverage Compatibility
Potable Water
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Features
Hydrolytic Stability
Hardness
Shore A 90 to 95
Weight per Foot
0.019 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.