Tubing, Green, Overall 500 ft L

  • Mfr # 95U-2.5-031-GRN-0500

  • Zoro # G006438590


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Application
Air, Water
Burst Pressure
510 psi
Material
Polyurethane
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2.5-031-GRN-0500
Zoro #
G006438590
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
3/32 in
Outside Diameter
5/32 in
Overall Length
500 ft

Details

Application
Air, Water
Burst Pressure
510 psi
Material
Polyurethane
Item
Tubing
Color
Green
Hardness
Shore A 90 to 95
Features
Hydrolytic Stability
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Minimum Operating Temperature
-40 Degrees F
Food Application
Beverage
Autoclavable
No
Coil Weight
6.2 lb
Maximum Operating Pressure
170 psi @ 180 Degrees F
Clarity
Opaque
Tube Form
Coil
Maximum Operating Temperature
180 Degrees F
Jacket Color
No Jacket
Stripe Color
No Stripe
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Vacuum Rated
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Reinforcement
Not Reinforced
Weight per Foot
0.006 lb/ft
For Fluid Type
Air, Water
Beverage, Food, and Water Compatibility
Potable Water
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.