Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 100 ft L

  • Mfr # 95UM-6X1-0100

  • Zoro # G306439006


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Burst Pressure
510 psi
Color
Beige
Material
Polyurethane
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-6X1-0100
Zoro #
G306439006
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
4 mm
Outside Diameter
6 mm
Overall Length
100 ft

Details

Burst Pressure
510 psi
Color
Beige
Item
Tubing
Material
Polyurethane
Application
Air, Water
Flexibility
Flexible
Features
Hydrolytic Stability
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Tube Form
Coil
Stripe Color
No Stripe
Maximum Operating Pressure
170 psi @ 180 Degrees F
For Fluid Type
Air, Water
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
Maximum Operating Temperature
180 Degrees F
Vacuum Rated
Vacuum Rated
Hardness
Shore A 90 to 95
Clarity
Clear
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Beverage, Food, and Water Compatibility
Potable Water
Jacket Color
No Jacket
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Weight per Foot
0.013 lb/ft
Coil Weight
1.9 lb
Food Application
Beverage
System of Measurement
Metric
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.