Zoro Homepage

Tubing, Natural, Overall 100 ft L

  • Mfr # NN-3-025-0100

  • Zoro # G511220147


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Color
Beige
Burst Pressure
1,000 psi
Material
Nylon
Industry Application
Machine Tools, Pneumatics, Robotics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-3-025-0100
Zoro #
G511220147
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Bend Radius
63/100 in
Inside Diameter
1/8 in
Overall Length
100 ft
Outside Diameter
3/16 in

Details

Item
Tubing
Color
Beige
Burst Pressure
1,000 psi
Material
Nylon
Industry Application
Machine Tools, Pneumatics, Robotics
Jacket Color
No Jacket
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Hardness
Shore D 62
Autoclavable
No
Minimum Operating Temperature
-65 Degrees F
Flexibility
Flexible
Tube Form
Coil
Weight per Foot
0.006 lb/ft
Maximum Operating Pressure
250 psi @ 200 Degrees F
Stripe Color
No Stripe
Clarity
Opaque
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
System of Measurement
Inch
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Environment
Chemical
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Reinforcement
Not Reinforced
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.