Tubing, Natural, Overall 250 ft L

  • Mfr # 95U-8-062-0250

  • Zoro # G006438682


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Polyurethane
Burst Pressure
330 psi
Color
Beige
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-062-0250
Zoro #
G006438682
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
250 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Material
Polyurethane
Item
Tubing
Burst Pressure
330 psi
Color
Beige
Application
Air, Water
Features
Hydrolytic Stability
Jacket Color
No Jacket
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Tube Form
Coil
For Fluid Type
Air, Water
Clarity
Clear
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Coil Weight
13.6 lb
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Hardness
Shore A 90 to 95
Food Application
Beverage
Weight per Foot
0.042 lb/ft
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Pressure
110 psi @ 180 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.