Tubing, Natural, Overall 250 ft L

  • Mfr # 95U-8-090-0250

  • Zoro # G306438658


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Burst Pressure
510 psi
Color
Beige
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-0250
Zoro #
G306438658
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Overall Length
250 ft

Details

Burst Pressure
510 psi
Item
Tubing
Color
Beige
Application
Air, Water
Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
170 psi @ 180 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Tube Form
Coil
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Hardness
Shore A 90 to 95
Vacuum Rated
Vacuum Rated
Coil Weight
18 lb
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Clarity
Clear
Features
Hydrolytic Stability
Reinforcement
Not Reinforced
Autoclavable
No
Jacket Color
No Jacket
Flexibility
Flexible
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food Application
Beverage
Weight per Foot
0.059 lb/ft
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.