Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # 95U-2-031-050

  • Zoro # G511219905


product price: $34.79
/ea

Key Features

Wall Thickness
0.031 in
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2-031-050
Zoro #
G511219905
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Overall Length
50 ft

Details

Item
Tubing
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
Color
Beige
Flexibility
Flexible
System of Measurement
Inch
Autoclavable
No
Reinforcement
Not Reinforced
Maximum Operating Temperature
180 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
250 psi @ 180 Degrees F
Food Application
Beverage
Hardness
Shore A 90 to 95
For Fluid Type
Air, Water
Weight per Foot
0.005 lb/ft
Tube Form
Coil
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Location
Indoor, Outdoor
Jacket Color
No Jacket

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.