Zoro Homepage

Tubing, Natural, Overall 50 ft L

  • Mfr # NN-2-016-050

  • Zoro # G111220141


product price: $52.95
/ea

Key Features

Wall Thickness
0.016 in
Color
Beige
Burst Pressure
1,000 psi
Material
Nylon
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-2-016-050
Zoro #
G111220141
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.016 in
Bend Radius
1/4 in
Inside Diameter
3/32 in
Outside Diameter
1/8 in
Overall Length
50 ft

Details

Color
Beige
Item
Tubing
Burst Pressure
1,000 psi
Material
Nylon
Stripe Color
No Stripe
For Environment
Chemical
Clarity
Opaque
Tube Form
Coil
Weight per Foot
0.003 lb/ft
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Maximum Operating Temperature
200 Degrees F
Hardness
Shore D 62
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Industry Application
Machine Tools, Pneumatics, Robotics
Petroleum Product Compatibility
Lubricants
For Location
Indoor, Outdoor
Flexibility
Flexible
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Operating Pressure
250 psi @ 200 Degrees F
Jacket Color
No Jacket
Autoclavable
No
Minimum Operating Temperature
-65 Degrees F

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.