Zoro Homepage

Tubing, Natural, Overall 50 ft L

  • Mfr # NN-2-031-050

  • Zoro # G011220111


product price: $49.79
/ea

Key Features

Wall Thickness
0.031 in
Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-2-031-050
Zoro #
G011220111
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
1/4 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Overall Length
50 ft

Details

Material
Nylon
Burst Pressure
2,000 psi
Color
Beige
Item
Tubing
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Weight per Foot
0.004 lb/ft
Flexibility
Flexible
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Stripe Color
No Stripe
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Petroleum Product Compatibility
Lubricants
Clarity
Opaque
Jacket Color
No Jacket
Autoclavable
No
Hardness
Shore D 62
For Location
Indoor, Outdoor
Industry Application
Machine Tools, Pneumatics, Robotics
For Environment
Chemical
Minimum Operating Temperature
-65 Degrees F
Reinforcement
Not Reinforced
Maximum Operating Pressure
500 psi @ 200 Degrees F
Tube Form
Coil

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.