Zoro Homepage

Tubing, Natural, Overall 500 ft L

  • Mfr # 95U-4-062-0500

  • Zoro # G206438697


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Color
Beige
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-0500
Zoro #
G206438697
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Overall Length
500 ft

Details

Color
Beige
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
Item
Tubing
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Tube Form
Coil
Maximum Operating Temperature
180 Degrees F
Features
Hydrolytic Stability
Maximum Operating Pressure
250 psi @ 180 Degrees F
Flexibility
Flexible
Food Application
Beverage
Stripe Color
No Stripe
Hardness
Shore A 90 to 95
Vacuum Rated
Vacuum Rated
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Fluid Type
Air, Water
Jacket Color
No Jacket
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Coil Weight
12.3 lb
Reinforcement
Not Reinforced
Weight per Foot
0.019 lb/ft
Beverage, Food, and Water Compatibility
Potable Water
Autoclavable
No
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.