Tubing, Natural, Overall 500 ft L

  • Mfr # 95UM-8X1.5-0500

  • Zoro # G506439004


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Burst Pressure
570 psi
Color
Beige
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-8X1.5-0500
Zoro #
G506439004
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Overall Length
500 ft
Outside Diameter
8 mm
Inside Diameter
5 mm

Details

Burst Pressure
570 psi
Item
Tubing
Color
Beige
Application
Air, Water
Material
Polyurethane
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Features
Hydrolytic Stability
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor, Outdoor
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
For Fluid Type
Air, Water
Tube Form
Coil
System of Measurement
Metric
Flexibility
Flexible
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.024 lb/ft
Autoclavable
No
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Beverage, Food, and Water Compatibility
Potable Water
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Food Application
Beverage
Maximum Operating Pressure
190 psi @ 180 Degrees F
Coil Weight
15 lb
Clarity
Clear
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore A 90 to 95
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.