Zoro Homepage

Tubing, Natural, Shore D 55, 1/16" I.D.

  • Mfr # 103-0188062-NT-100

  • Zoro # G306438573


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
System of Measurement
Inch
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0188062-NT-100
Zoro #
G306438573
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1/4 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005
Outside Diameter
3/16 in
Inside Diameter
1/16 in

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
System of Measurement
Inch
For Potable Water Use
Yes
Elongation
250% to 330%
Industry Application
Laboratory, Life Science
Maximum Operating Pressure
630 psi
Coil Weight
2.3 lb
Maximum Operating Temperature
400 Degrees F
Fitting Compatibility
Compression
For Fluid Type
Beverages, Gas, Water
Color
Beige
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Clarity
Clear
Maximum Vacuum Pressure
28 in Hg
For Location
Indoor, Outdoor
Material
FEP
For Environment
Chemical
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Tube Form
Coil
Application
Chemical, Fluid, Water
Autoclavable
Yes
Weight per Foot
0.023 lb/ft
Food Application
Food and Beverage
Hardness
Shore D 55
Minimum Operating Temperature
-100 Degrees F
Peristaltic Pump Compatible
No
Burst Pressure
2,520 psi
Stripe Color
No Stripe
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 630 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.